Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
35716 / 3.563X4.999X0.438 CRWH1 R

455154

35716 / 3.563X4.999X0.438 CRWH1 R

CRSEAL 35716 / 3.563X4.999X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL

Lip Seal; 3-9/16" Shaft Dia; 4.999" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

35716

BDI #

1251384

PRICE
$ 122.46 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.21
UNSPSC
31411705
EAN
0085311032773
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
35716
Weight / LBS
0.54
Long Description
Lip Seal; 3-9/16" Shaft Dia; 4.999" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Shaft Diameter
3.563 Inch | 90.5 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
4.999 Inch | 126.975 Millimeter