Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
36221 / 3.625X4.695X0.395 X13 R

36221 / 3.625X4.695X0.395 X13 R

36221 / 3.625X4.695X0.395 X13 R

CRSEAL 36221 / 3.625X4.695X0.395 X13 R ; NON-RETURNABLE LIP SEAL

Lip Seal; 3-5/8" Shaft Dia; 4.695" Housing Bore; 0.395" Nominal Width; Nitrile Lip; Solid Seal; 0.395" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X13 Seal Design Code

Part #

36221

BDI #

1251505

PRICE
$ 80.62 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
UNSPSC
31411705
EAN
0085311033008
Generic Design Code
C_R_X13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X13
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
36221
Weight / LBS
0.408
Long Description
Lip Seal; 3-5/8" Shaft Dia; 4.695" Housing Bore; 0.395" Nominal Width; Nitrile Lip; Solid Seal; 0.395" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X13 Seal Design Code
Housing Bore
4.695 Inch | 119.253 Millimeter
Shaft Diameter
3.625 Inch | 92.075 Millimeter
Actual Width
0.395 Inch | 10.033 Millimeter
Nominal Width
0.395 Inch | 10.033 Millimeter