Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
W B1SF72X89X10/14.5-FKM

W B1SF72X89X10/14.5-FKM

SEW EURODRIVE W B1SF72X89X10/14.5-FKM

Oil Seal; 72MM Shaft Diameter; 89MM Housing Bore; 10MM X 14.5MM Cross Section; FKM; For Speed Reducer or Gear Motor

Part #

W B1SF72X89X10/14.5-FKM

BDI #

25201996

QTY

CATEGORY
Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Oil
Product Detail
Oil Seal
Product Specification
72MM Shaft Diameter; 89MM Housing Bore; 10MM X 14.5MM Cross Section; FKM
Long Description
Oil Seal; 72MM Shaft Diameter; 89MM Housing Bore; 10MM X 14.5MM Cross Section; FKM; For Speed Reducer or Gear Motor