Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

49-56-0702

49-56-0702

49-56-0702 HOLE DOZER HOLE SAW ; 3/4" W/CARBIDE TEETH

Hole Saw; Hole Dozer With Carbide Teeth; 3/4" Size; 2.13" Length; 0.75" Width; 1.62" Cutting Depth; Clam Shell Packaging; 0.75" Height

Part #

49-56-0702

BDI #

23136199

PRICE
$ 24.20 / each

QTY

INVENTORY:
2
Manufacturer Name
TECHTRONIC INDUSTRIES CO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
27112826
EAN
0045242503971
Noun
Saw
Keyword String
Hole
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
0.07
Product Detail
Hole Saw
Product Specification
Hole Saw; Hole Dozer With Carbide Teeth; 3/4" Size; 2.13" Length; 0.75" Width; 1.62" Cutting Depth; Clam Shell Packaging; 0.75" Height
Long Description
Hole Saw; Hole Dozer With Carbide Teeth; 3/4" Size; 2.13" Length; 0.75" Width; 1.62" Cutting Depth; Clam Shell Packaging; 0.75" Height