Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

17630

17630

17630 DRIVE SOCKET ; 1" 6P DP IMP 15/16"

Impact Socket; 1" Drive Size; 6 Point; 15/16" Size; Alloy Steel; SAE Measurement Type

Part #

17630

BDI #

616233

PRICE
$ 97.91 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.581
EAN
0697950337678
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.29
Product Detail
Impact Socket
Product Specification
1" Drive Size; 6 Point; 15/16" Size; Alloy Steel; SAE Measurement Type
Long Description
Impact Socket; 1" Drive Size; 6 Point; 15/16" Size; Alloy Steel; SAE Measurement Type