Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

43612

43612

43612 RATCHET END SLEEVE CRIMPER

Crimper and Stripper; 8 AWG Maximum Cable/Wire Size; 26 AWG Minimum Cable/Wire Size; 26 8 AWG Capacity; 8 AWG, 10 AWG, 12 AWG, 14 AWG, 18 16 AWG and 26 18 AWG Crimp Size; Red Handle Color; Molded Grip Handle Material; Ergonomic Handle Type; Steel Material; Ratchet Mechanism; 8.6" Nominal Overall Length; 8 AWG Maximum Strips Solid Wire; 26 AWG Minimum Strips Solid Wire; Ratchet End Sleeve Crimper Type; For Insulated Non-Insulated Terminals Application

Part #

43612

BDI #

17156018

PRICE
$ 409.20 / each

QTY

Manufacturer Name
WIHA WERKZEUGE GmBH wiha.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.545
UNSPSC
27110000
EAN
0084705436128
Noun
Crimper and Stripper
Manufacturer URL
Weight / LBS
1.2
Product Detail
Crimper and Stripper
Product Specification
8 AWG Maximum Cable/Wire Size; 26 AWG Minimum Cable/Wire Size; 26 8 AWG Capacity; 8 AWG, 10 AWG, 12 AWG, 14 AWG, 18 16 AWG and 26 18 AWG Crimp Size; Red Handle Color; Molded Grip Handle Material; Ergonomic Handle Type; Steel Material; Ratchet Mechanism; 8.6" Nominal Overall Length; 8 AWG Maximum Strips Solid Wire; 26 AWG Minimum Strips Solid Wire; Ratchet End Sleeve Crimper Type
Long Description
Crimper and Stripper; 8 AWG Maximum Cable/Wire Size; 26 AWG Minimum Cable/Wire Size; 26 8 AWG Capacity; 8 AWG, 10 AWG, 12 AWG, 14 AWG, 18 16 AWG and 26 18 AWG Crimp Size; Red Handle Color; Molded Grip Handle Material; Ergonomic Handle Type; Steel Material; Ratchet Mechanism; 8.6" Nominal Overall Length; 8 AWG Maximum Strips Solid Wire; 26 AWG Minimum Strips Solid Wire; Ratchet End Sleeve Crimper Type; For Insulated Non-Insulated Terminals Application