Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4628

4628

4628 DRIVE SOCKET ; 1/2" 6P STD IMP 7/8"

Impact Socket; 1/2" Drive Size; 6 Point; 7/8" Size; Alloy Steel; SAE Measurement Type

Part #

4628

BDI #

620852

PRICE
$ 19.64 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.141
EAN
0697950140599
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.39
Product Detail
Impact Socket
Product Specification
1/2" Drive Size; 6 Point; 7/8" Size; Alloy Steel; SAE Measurement Type
Long Description
Impact Socket; 1/2" Drive Size; 6 Point; 7/8" Size; Alloy Steel; SAE Measurement Type