Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1406W

1406W

1406W BENCH GRINDER ; 35M 4P

Bench Grinder; 14" Heavy Duty Industrial Grinder; 1-1/4" Nominal Arbor Diameter; 50Hz and 60Hz Nominal Frequency; Three Phase; 5HP Maximum Power Capacity; 1800RPM Maximum Speed; Grinder Type; 230V Nominal Voltage; 14" Nominal Wheel Diameter; 3" Wheel Nominal Width; Grinding Application

Part #

1406W

BDI #

124745

PRICE
$ 11,935.46 / each

QTY

Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
162.812
UNSPSC
27112700
EAN
0781568127254
Noun
Bench Grinder
Manufacturer Internal Number
110-1406W
Weight / LBS
330
Product Detail
Bench Grinder
Product Specification
14" Heavy Duty Industrial Grinder; 1-1/4" Nominal Arbor Diameter; 50Hz and 60Hz Nominal Frequency; Three Phase; 5HP Maximum Power Capacity; 1800RPM Maximum Speed; Grinder Type; 230V Nominal Voltage; 14" Nominal Wheel Diameter; 3" Wheel Nominal Width; Grinding Application
Long Description
Bench Grinder; 14" Heavy Duty Industrial Grinder; 1-1/4" Nominal Arbor Diameter; 50Hz and 60Hz Nominal Frequency; Three Phase; 5HP Maximum Power Capacity; 1800RPM Maximum Speed; Grinder Type; 230V Nominal Voltage; 14" Nominal Wheel Diameter; 3" Wheel Nominal Width; Grinding Application