Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7307D

7307D

7307D

Bench Grinder; 7" Deluxe Industrial Grinder; 5/8" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Tool Restand Cast Iron Exhaust Type Guard, GA24 Water Pot, GA25 Tool Tray, 2 GA9 Lighted Eyeshield; Single Phase; 1/2HP Maximum Power Capacity3600RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 7" Nominal Wheel Diameter; 1" Wheel Nominal WidthGrinding Application

Part #

7307D

BDI #

125027

PRICE
$ 2,697.00 / each

QTY

Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
38.095
UNSPSC
27112700
EAN
0781568127049
Noun
Bench Grinder
Manufacturer Internal Number
110-7307D
Weight / LBS
96
Product Detail
Bench Grinder
Product Specification
7" Deluxe Industrial Grinder; 5/8" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Tool Restand Cast Iron Exhaust Type Guard, GA24 Water Pot, GA25 Tool Tray, 2 GA9 Lighted Eyeshield; Single Phase; 1/2HP Maximum Power Capacity3600RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 7" Nominal Wheel Diameter; 1" Wheel Nominal WidthGrinding Application
Long Description
Bench Grinder; 7" Deluxe Industrial Grinder; 5/8" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Tool Restand Cast Iron Exhaust Type Guard, GA24 Water Pot, GA25 Tool Tray, 2 GA9 Lighted Eyeshield; Single Phase; 1/2HP Maximum Power Capacity3600RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 7" Nominal Wheel Diameter; 1" Wheel Nominal WidthGrinding Application