Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

88820

88820

88820 SPADE BIT ; 1-1/4" X 6"

Wood Boring Drill Bit; Wood Applicable Material; 1-1/4" Nominal Cutting Diameter; Tool Steel Cutting Edge Material; Standard Length Group; 6" Overall Nominal Length; Carded Packing Type; Brad/Double-Spur/Double-Cutter Point Shape; 1/4" Nominal Shank Diameter; Hex Shank Type; CW Spiral Angle; Boring Bit Type; Irwin

Part #

88820

BDI #

18491665

PRICE
$ 10.50 / each

QTY

INVENTORY:
8
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.071
UNSPSC
27111500
EAN
0024721200563
Noun
Drill Bit
Keyword String
Wood Boring
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
585-88820
Weight / LBS
0.16
Product Detail
Wood Boring Drill Bit
Product Specification
Wood Applicable Material; 1-1/4" Nominal Cutting Diameter; Tool Steel Cutting Edge Material; Standard Length Group; 6" Overall Nominal Length; Carded Packing Type; Brad/Double-Spur/Double-Cutter Point Shape; 1/4" Nominal Shank Diameter; Hex Shank Type; CW Spiral Angle; Boring Bit Type
Long Description
Wood Boring Drill Bit; Wood Applicable Material; 1-1/4" Nominal Cutting Diameter; Tool Steel Cutting Edge Material; Standard Length Group; 6" Overall Nominal Length; Carded Packing Type; Brad/Double-Spur/Double-Cutter Point Shape; 1/4" Nominal Shank Diameter; Hex Shank Type; CW Spiral Angle; Boring Bit Type; Irwin