Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1771880

1771880

1771880 LOCKING PLIER SET ; 3PC 10WR 7WR AND 5WR FAST RELEASE

Locking Plier Set; Alloy Steel Finish; Includes 5WR, 7WR, 10WR; Alloy Steel Material; Thumb Screw Mechanism; 5" and 7" and 10" Nominal Overall Length; Irwin Vise-Grip

Part #

1771880

BDI #

19294065

PRICE
$ 79.28 / pack

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.999
UNSPSC
27110000
EAN
0038548991450
Noun
Plier Set
Keyword String
Locking
Manufacturer Item Number
586-1771880
Weight / LBS
2.2
Product Detail
Locking Plier Set
Product Specification
Alloy Steel Finish; Includes 5WR, 7WR, 10WR; Alloy Steel Material; Thumb Screw Mechanism; 5" and 7" and 10" Nominal Overall Length
Long Description
Locking Plier Set; Alloy Steel Finish; Includes 5WR, 7WR, 10WR; Alloy Steel Material; Thumb Screw Mechanism; 5" and 7" and 10" Nominal Overall Length; Irwin Vise-Grip