Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

182-123

182-123

182-123 RULE ; STEEL 5R WIDE 12"

Ruler; 0.005"/ -0.0035" Accuracy; Vinyl Sleeve Case Material; Satin Chrome Finish; 1/100" Graduation; 12" Nominal Length; Stainless Steel Material; Series 182 Model; 12" Maximim Range; 3/64" Nominal Thickness; Mechanical Type; 1" Nominal Width; For Used With 5R, Wide Rigid

Part #

182-123

BDI #

18232117

PRICE
$ 69.04 / each

QTY

CATEGORY
Manufacturer Name
MITUTOYO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
41113600
Noun
Ruler
Manufacturer URL
Weight / LBS
0.2
Product Detail
Ruler
Product Specification
0.005"/ -0.0035" Accuracy; Vinyl Sleeve Case Material; Satin Chrome Finish; 1/100" Graduation; 12" Nominal Length; Stainless Steel Material; Series 182 Model; 12" Maximim Range; 3/64" Nominal Thickness; Mechanical Type; 1" Nominal Width
Long Description
Ruler; 0.005"/ -0.0035" Accuracy; Vinyl Sleeve Case Material; Satin Chrome Finish; 1/100" Graduation; 12" Nominal Length; Stainless Steel Material; Series 182 Model; 12" Maximim Range; 3/64" Nominal Thickness; Mechanical Type; 1" Nominal Width; For Used With 5R, Wide Rigid