Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

41PC17TSQ4

41PC17TSQ4

41PC17TSQ4 ASSEMBLY TOOL SCREWDRIVER

Screwdriver; 20 CFM Air Consumption; 0.8" Center to Side Distance; Adjustable Cushion Clutch Type; Trigger Control Type; 1/4" Drive Size; 1700 RPM Free Speed; Pistol Grip Handle Type; 1/4" NPT Inlet Size; 78 dB Noise Level; 10IN-LB to 80IN-LB Torque

Part #

04246955

BDI #

18007046

PRICE
$ 2,752.04 / each

QTY

CATEGORY
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.359
UNSPSC
27112700
Harmonized Tariff Code
8205.40.00.00
Noun
Screwdriver
Manufacturer URL
https://www.ingersoll-rand.com
Product Detail
Screwdriver
Product Specification
20 CFM Air Consumption; 0.8" Center to Side Distance; Adjustable Cushion Clutch Type; Trigger Control Type; 1/4" Drive Size; 1700 RPM Free Speed; Pistol Grip Handle Type; 1/4" NPT Inlet Size; 78 dB Noise Level; 10IN-LB to 80IN-LB Torque
Long Description
Screwdriver; 20 CFM Air Consumption; 0.8" Center to Side Distance; Adjustable Cushion Clutch Type; Trigger Control Type; 1/4" Drive Size; 1700 RPM Free Speed; Pistol Grip Handle Type; 1/4" NPT Inlet Size; 78 dB Noise Level; 10IN-LB to 80IN-LB Torque