Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
461 / 1.07X5.984X1.016 SCOTOOL

461 / 1.07X5.984X1.016 SCOTOOL

461 / 1.07X5.984X1.016 SCOTOOL

461 / 1.07X5.984X1.016 SCOTOOL SCOT SEAL ; NON-RETURNABLE CRSEAL 1.07X5.984X1.016

Installation Tool; 1.07" Shaft Diameter; 5.984" Inside Diameter; 5.994" Outside Diameter; 1.016" Width

Part #

461

BDI #

1252874

PRICE
$ 172.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.42
UNSPSC
27111700
EAN
0085311001007
Noun
Tool
Keyword String
Installation
Manufacturer URL
Product Detail
Installation Tool
Product Specification
1.07" Shaft Diameter; 5.984" Inside Diameter; 5.994" Outside Diameter; 1.016" Width
Long Description
Installation Tool; 1.07" Shaft Diameter; 5.984" Inside Diameter; 5.994" Outside Diameter; 1.016" Width