Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
462 / 1.071X5.491X1.016 SCOTOOL

462 / 1.071X5.491X1.016 SCOTOOL

462 / 1.071X5.491X1.016 SCOTOOL

CRSEAL 462 / 1.071X5.491X1.016 SCOTOOL ; NON-RETURNABLE SCOT SEAL

Installation Tool; 1.071" Shaft Diameter; 5.491" Inside Diameter; 5.499" Outside Diameter; 1.016" Width

Part #

462

BDI #

1241897

PRICE
$ 165.44 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.948
UNSPSC
27111700
EAN
0085311001014
Noun
Tool
Keyword String
Installation
Manufacturer URL
Product Detail
Installation Tool
Product Specification
1.071" Shaft Diameter; 5.491" Inside Diameter; 5.499" Outside Diameter; 1.016" Width
Long Description
Installation Tool; 1.071" Shaft Diameter; 5.491" Inside Diameter; 5.499" Outside Diameter; 1.016" Width