Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8040A

8040A

8040A BOX END WRENCH ; DOUBLE END CH 1-5/16X1-1/2

Wrench; Double Box Type; 12 Points; 1-5/16X1-1/2" Size; Steel; Chrome Coating; SAE Measurement Type

Part #

8040A

BDI #

21977092

PRICE
$ 206.28 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.179
UNSPSC
27111705
EAN
0697950394930
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.76
Product Detail
Wrench
Product Specification
Double Box Type; 12 Points; 1-5/16X1-1/2" Size; Steel; Chrome Coating; SAE Measurement Type
Long Description
Wrench; Double Box Type; 12 Points; 1-5/16X1-1/2" Size; Steel; Chrome Coating; SAE Measurement Type