Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

81304P

81304P

81304P RATCHET ; 1/2" DR 11" OL 120XP 10/PAK 20/CS

Ratchet; 1/2" Nominal Drive Size; Square Drive Type; Full Polish Chrome Finish; .74" Head Nominal Thickness; Teardrop Head Type; 0.74" Head Nominal Width; English Language; Alloy Steel Material; 60 Number of Teeth; 11" Overall Nominal Length; 1 Quantity; 3 Deg Ratcheting Angle; Gearwrench

Part #

81304P

BDI #

18502722

PRICE
$ 97.24 / each

QTY

CATEGORY
Manufacturer Name
APEX TOOL GROUP WWW.GEARWRENCH.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.8
UNSPSC
27111711
EAN
0099575830402
Noun
Ratchet
Manufacturer Item Number
329-81304P
Weight / LBS
1.87
Product Detail
Ratchet
Product Specification
1/2" Nominal Drive Size; Square Drive Type; Full Polish Chrome Finish; .74" Head Nominal Thickness; Teardrop Head Type; 0.74" Head Nominal Width; English Language; Alloy Steel Material; 60 Number of Teeth; 11" Overall Nominal Length; 1 Quantity; 3 Deg Ratcheting Angle
Long Description
Ratchet; 1/2" Nominal Drive Size; Square Drive Type; Full Polish Chrome Finish; .74" Head Nominal Thickness; Teardrop Head Type; 0.74" Head Nominal Width; English Language; Alloy Steel Material; 60 Number of Teeth; 11" Overall Nominal Length; 1 Quantity; 3 Deg Ratcheting Angle; Gearwrench