Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

84337N

84337N

84337N IMPACT SOCKET ; 3/8" DRIVE 14MM DEEP 10/PAK 60/CS

Impact Socket; 3/8" Drive Nominal Size; Hex Drive Type; Manganesephosphate Finish; 0.858" Head Nominal Width; English Language; Chrome Molybdenum Alloy Steel Material; Metric Measuring System; 6 Number of Point; 14MM Nominal Opening Size; 2.48" Overall Nominal Length; 2.48" Socket Length; 6 Point Tip Type; Socket Type; 0.858" Nominal Width; For Industrial Application; Gearwrench

Part #

84337N

BDI #

20571351

PRICE
$ 7.40 / each

QTY

CATEGORY
Manufacturer Name
APEX TOOL GROUP WWW.GEARWRENCH.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
27110000
EAN
0099575000492
Noun
Socket
Keyword String
Impact
Manufacturer Item Number
329-84337N
Product Detail
Impact Socket
Product Specification
3/8" Drive Nominal Size; Hex Drive Type; Manganesephosphate Finish; 0.858" Head Nominal Width; English Language; Chrome Molybdenum Alloy Steel Material; Metric Measuring System; 6 Number of Point; 14MM Nominal Opening Size; 2.48" Overall Nominal Length; 2.48" Socket Length; 6 Point Tip Type; Socket Type; 0.858" Nominal Width; For Industrial Application
Long Description
Impact Socket; 3/8" Drive Nominal Size; Hex Drive Type; Manganesephosphate Finish; 0.858" Head Nominal Width; English Language; Chrome Molybdenum Alloy Steel Material; Metric Measuring System; 6 Number of Point; 14MM Nominal Opening Size; 2.48" Overall Nominal Length; 2.48" Socket Length; 6 Point Tip Type; Socket Type; 0.858" Nominal Width; For Industrial Application; Gearwrench