Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

89-859

89-859

89-859 CUTTING PLIER ; DIAGONAL 7-1/2"

Diagonal Plier; Flush Cut Type; Diagonal Cutting Direction; 15/16" Nominal Cutting Length; Yellow/Black Handle Color; Bi-Material Handle Type; 15/16" Jaw Length; High Carbon Steel Jaw Material; 7/8" Jaw Width; High Carbon Steel Material; 7-1/2" Nominal Overall Length; Diagonal Cutting Plier Type; Stanley

Part #

89-859

BDI #

18298554

PRICE
$ 26.00 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.255
UNSPSC
27112100
EAN
0076174898590
Noun
Plier
Keyword String
Diagonal
Product Detail
Diagonal Plier
Product Specification
Flush Cut Type; Diagonal Cutting Direction; 15/16" Nominal Cutting Length; Yellow/Black Handle Color; Bi-Material Handle Type; 15/16" Jaw Length; High Carbon Steel Jaw Material; 7/8" Jaw Width; High Carbon Steel Material; 7-1/2" Nominal Overall Length; Diagonal Cutting Plier Type; Stanley
Long Description
Diagonal Plier; Flush Cut Type; Diagonal Cutting Direction; 15/16" Nominal Cutting Length; Yellow/Black Handle Color; Bi-Material Handle Type; 15/16" Jaw Length; High Carbon Steel Jaw Material; 7/8" Jaw Width; High Carbon Steel Material; 7-1/2" Nominal Overall Length; Diagonal Cutting Plier Type; Stanley