Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

89101D

89101D

89101D RATCHET WRENCH SET ; FLEX HEAD FLARE NUT 6PC 4/CS

Flare Nut Wrench Set; 15-3/8" Nominal Depth; Chrome Finish; Steel Handle Type; Flex Head Angle; 9 1/4" Nominal Height; Includes 9 X 11MM10 X 12MM13 X 14MM15 X 17MM16 X 18MM19 X 21MM; Steel Material; Metric Measuring System; Gearwrench

Part #

89101D

BDI #

18504037

PRICE
$ 347.36 / each

QTY

CATEGORY
Manufacturer Name
APEX TOOL GROUP WWW.GEARWRENCH.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.3
UNSPSC
27110000
EAN
0099575891014
Noun
Wrench Set
Keyword String
Flare Nut
Manufacturer Item Number
329-89101D
Product Detail
Flare Nut Wrench Set
Product Specification
15-3/8" Nominal Depth; Chrome Finish; Steel Handle Type; Flex Head Angle; 9 1/4" Nominal Height; Includes 9 X 11MM10 X 12MM13 X 14MM15 X 17MM16 X 18MM19 X 21MM; Steel Material; Metric Measuring System
Long Description
Flare Nut Wrench Set; 15-3/8" Nominal Depth; Chrome Finish; Steel Handle Type; Flex Head Angle; 9 1/4" Nominal Height; Includes 9 X 11MM10 X 12MM13 X 14MM15 X 17MM16 X 18MM19 X 21MM; Steel Material; Metric Measuring System; Gearwrench