Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9224D

9224D

9224D RATCHET WRENCH SET ; E-TORX DOUBLE BOX 4PC

Ratcheting Wrench Set; Chrome Finish; Flat Handle Type; Includes e10 X e12, e14 X e18, e20 X e24, e6 X e8, Plastic Tray; Long Length Group; Forged Alloy Steel Material; TORX Measuring System; 6 Number of Points; Box Opening Type; Gearwrench

Part #

9224D

BDI #

18504189

PRICE
$ 217.08 / each

QTY

CATEGORY
Manufacturer Name
APEX TOOL GROUP WWW.GEARWRENCH.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
27110000
EAN
0082171092244
Noun
Wrench Set
Keyword String
Ratcheting
Manufacturer Item Number
329-9224
Product Detail
Ratcheting Wrench Set
Product Specification
Chrome Finish; Flat Handle Type; Includes e10 X e12, e14 X e18, e20 X e24, e6 X e8, Plastic Tray; Long Length Group; Forged Alloy Steel Material; TORX Measuring System; 6 Number of Points; Box Opening Type
Long Description
Ratcheting Wrench Set; Chrome Finish; Flat Handle Type; Includes e10 X e12, e14 X e18, e20 X e24, e6 X e8, Plastic Tray; Long Length Group; Forged Alloy Steel Material; TORX Measuring System; 6 Number of Points; Box Opening Type; Gearwrench