Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DWHT65001

DWHT65001

DWHT65001 SCREWDRIVER ; SINGLE MAXFIT PH2X4 BI-MATERIAL HANDLE

Screwdriver; #2 Point Size; 4" Shaft Length; 8.35" Overall Length; Phillips Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip

Part #

DWHT65001

BDI #

26988403

PRICE
$ 13.42 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.125
UNSPSC
27111701
EAN
0076174650013
Harmonized Tariff Code
8205.40.00.00
Noun
Screwdriver
Manufacturer URL
https://www.dewalt.com
Product Detail
Screwdriver
Product Specification
#2 Point Size; 4" Shaft Length; 8.35" Overall Length; Phillips Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip
Long Description
Screwdriver; #2 Point Size; 4" Shaft Length; 8.35" Overall Length; Phillips Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip