Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DWHT65002

DWHT65002

DWHT65002 SCREWDRIVER ; SINGLE MAXFIT PH2X8 BI-MATERIAL HANDLE

Screwdriver; #2 Point Size; 8" Shaft Length; 12.35" Overall Length; Phillips Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip

Part #

DWHT65002

BDI #

26988405

PRICE
$ 16.08 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.155
UNSPSC
27111701
EAN
0076174650020
Harmonized Tariff Code
8205.40.00.00
Noun
Screwdriver
Manufacturer URL
https://www.dewalt.com
Product Detail
Screwdriver
Product Specification
#2 Point Size; 8" Shaft Length; 12.35" Overall Length; Phillips Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip
Long Description
Screwdriver; #2 Point Size; 8" Shaft Length; 12.35" Overall Length; Phillips Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip