Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DWHT65004

DWHT65004

DWHT65004 SCREWDRIVER ; SINGLE MAXFIT 3/16X4 BI-MATERIAL HANDLE

Screwdriver; 3/16" Point Size; 4" Shaft Length; 7.9" Overall Length; Slotted Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip

Part #

DWHT65004

BDI #

26988409

PRICE
$ 13.42 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.105
UNSPSC
27111701
EAN
0076174650044
Harmonized Tariff Code
8205.40.00.00
Noun
Screwdriver
Manufacturer URL
https://www.dewalt.com
Product Detail
Screwdriver
Product Specification
3/16" Point Size; 4" Shaft Length; 7.9" Overall Length; Slotted Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip
Long Description
Screwdriver; 3/16" Point Size; 4" Shaft Length; 7.9" Overall Length; Slotted Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip