Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DWHT65006

DWHT65006

DWHT65006 SCREWDRIVER ; SINGLE MAXFIT 1/4X8 BI-MATERIAL HANDLE

Screwdriver; 1/4" Point Size; 8" Shaft Length; 12.35" Overall Length; Slotted Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip

Part #

DWHT65006

BDI #

26988413

PRICE
$ 16.08 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.155
UNSPSC
27111701
EAN
0076174650068
Harmonized Tariff Code
8205.40.00.00
Noun
Screwdriver
Manufacturer URL
https://www.dewalt.com
Product Detail
Screwdriver
Product Specification
1/4" Point Size; 8" Shaft Length; 12.35" Overall Length; Slotted Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip
Long Description
Screwdriver; 1/4" Point Size; 8" Shaft Length; 12.35" Overall Length; Slotted Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip