Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
VMG11BU-N02-13

VMG11BU-N02-13

VMG11BU-N02-13

VMG11BU-N02-13 ; HIGH EFFICIENT BLOW GUN

Air Gun; VMG; Blow Gun; Standard Type; Piping 1 Bottom Direction; Body Color BU Dark Blue; Screw-in Port Size 1/4"; Nozzle 13 High Efficiency Nozzle; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open

Part #

VMG11BU-N02-13

BDI #

17956485

PRICE
$ 113.81 / each

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.243
UNSPSC
27131502
Noun
Gun
Keyword String
Air Compressed
Product Detail
Air Gun
Product Specification
VMG; Blow Gun; Standard Type; Piping 1 Bottom Direction; Body Color BU Dark Blue; Screw-in Port Size 1/4"; Nozzle 13 High Efficiency Nozzle; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open
Long Description
Air Gun; VMG; Blow Gun; Standard Type; Piping 1 Bottom Direction; Body Color BU Dark Blue; Screw-in Port Size 1/4"; Nozzle 13 High Efficiency Nozzle; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open