Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D-1702

D-1702

D-1702 CONV TABLE TOP CHAIN

1702; Plastic with Plastic Top; Chain; 1.97" Pitch; 2.1" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.11" Base Width; Straight Plate

Part #

D-1702

BDI #

335138

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
31151615
Chain Size
1702
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11949
Weight / LBS
0.94
Long Description
1702; Plastic with Plastic Top; Chain; 1.97" Pitch; 2.1" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.11" Base Width; Straight Plate
Chain Pitch
1.97 Inch | 50.038 Millimeter
Tab Width
0 Inch | 0 Millimeter
Chain Width
2.1 Inch | 53.34 Millimeter
Plate Thickness
0 Inch | 0 Millimeter
Plate Height
0.98 Inch | 24.892 Millimeter
Pin Diameter
0.31 Inch | 7.874 Millimeter
Base Width
2.11 Inch | 53.594 Millimeter