Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D60BTL30

D12BTB25

D12BTB25 ROLLER CHAIN SPROCKET ; BUSHED 12B-2 CHAIN 25T B-HUB ONE SIDE

Roller Chain Sprocket; 12B-2 Chain; 25 Teeth; 2 Row of Teeth; No Hardened Teeth; 162.23MM Outside Diameter; 151.99MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

D12BTB25

BDI #

607350

PRICE
$ 287.40 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.632
UNSPSC
31171901
EAN
0697950410548
Chain Size
12B-2
Number of Teeth
25
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Duplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
8.003
Long Description
Roller Chain Sprocket; 12B-2 Chain; 25 Teeth; 2 Row of Teeth; No Hardened Teeth; 162.23MM Outside Diameter; 151.99MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
6.387 Inch | 162.23 Millimeter
Pitch Diameter
5.984 Inch | 151.99 Millimeter