Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D2007P

D2030R

D2030R DC MOTOR ; 30 1750 SC2512ATZ DPG 240V

DC Motor; Shunt Wound; 30HP; SC2512ATZ Frame Size; 1750 Sync RPM; 240V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2.124" Shaft Diameter; 6-1/4" Base to Center Height; 31.69" Overall Length

Part #

D2030R

BDI #

126371

PRICE
$ 32,742.02 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
231.293
UNSPSC
26101201
EAN
0781568462485
Horse Power
30HP
Frame Size
SC2512ATZ
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
510
Long Description
DC Motor; Shunt Wound; 30HP; SC2512ATZ Frame Size; 1750 Sync RPM; 240V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2.124" Shaft Diameter; 6-1/4" Base to Center Height; 31.69" Overall Length
Overall Length
31.69 Inch | 804.926 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter
Shaft Diameter
2.124 Inch | 53.95 Millimeter