Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D2302

D2303

D2303 ; .75HP 1750RPM DC 56 3428D

DC Motor; Compound Wound; 3/4HP; 56 Frame Size; 1800 Sync RPM; 230 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.04" Overall Length

Part #

D2303

BDI #

126380

PRICE
$ 3,630.22 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
15.4
EAN
0781568124642
Horse Power
3/4HP
Frame Size
56
Sync RPM
1800
Voltage
230
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
33
Long Description
DC Motor; Compound Wound; 3/4HP; 56 Frame Size; 1800 Sync RPM; 230 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.04" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
14.04 Inch | 356.616 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter