Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D2505P

D2505P

D2505P DC MOTOR ; 5HP 1750/2300RPM DC 1810AT TEFC F3 N

DC Motor; Shunt Wound; 5HP; 1810AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 23.38" Overall Length

Part #

D2505P

BDI #

126383

PRICE
$ 21,880.36 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
103.28
EAN
0781568136126
Horse Power
5HP
Frame Size
1810AT
Sync RPM
2400/1800
Voltage
240
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
379
Long Description
DC Motor; Shunt Wound; 5HP; 1810AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 23.38" Overall Length
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
23.38 Inch | 593.852 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter