Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D2525P

D2525P

D2525P DC MOTOR ; 0328AT 25HP 1750RPM 240 300 TEFC F1

DC Motor; Shunt Wound; 25HP; 328AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 38.94" Overall Length

Part #

D2525P

BDI #

126393

PRICE
$ 52,229.68 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
398.186
UNSPSC
26101201
EAN
0781568125151
Horse Power
25HP
Frame Size
328AT
Sync RPM
2400/1800
Voltage
240
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
872
Long Description
DC Motor; Shunt Wound; 25HP; 328AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 38.94" Overall Length
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
38.94 Inch | 989.076 Millimeter
Base to Center Height
8 Inch | 203.2 Millimeter