Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D35B24H

D32B16

D32B16 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 32B-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 285.852MM Outside Diameter; 260.39MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

D32B16

BDI #

607645

PRICE
$ 2,105.96 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
35.968
UNSPSC
31171901
EAN
0697950408149
Chain Size
32B-2
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
120
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
75.001
Long Description
Roller Chain Sprocket; 32B-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 285.852MM Outside Diameter; 260.39MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.254 Inch | 285.852 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
10.252 Inch | 260.39 Millimeter