Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D12B11

D35B95

D35B95 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

Roller Chain Sprocket; 35-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.561" Outside Diameter; 11.342" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

D35B95

BDI #

607711

PRICE
$ 292.74 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.0
UNSPSC
31171901
EAN
0697950003108
Chain Size
35-2
Number of Teeth
95
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.375
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
17.42
Long Description
Roller Chain Sprocket; 35-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.561" Outside Diameter; 11.342" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
11.561 Inch | 293.649 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
11.342 Inch | 288.08 Millimeter
Bore
0 Inch | 0 Millimeter