Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D50200P

D5007P

D5007P

DC Motor; Shunt Wound; 7-1/2HP; 218AT Frame Size; 2400/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 24-1/4" Overall Length

Part #

D5007P

BDI #

126398

PRICE
$ 22,420.12 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
108.27
UNSPSC
26101201
EAN
0781568125205
Horse Power
7-1/2HP
Frame Size
218AT
Sync RPM
2400/1800
Voltage
500
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
239
Long Description
DC Motor; Shunt Wound; 7-1/2HP; 218AT Frame Size; 2400/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 24-1/4" Overall Length
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
24.25 Inch | 615.95 Millimeter