Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D5060P-BV

D50100P-BV

D50100P-BV ; POR

DC Motor; Shunt Wound; 100HP; 368AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 38.13" Overall Length

Part #

D50100P-BV

BDI #

126402

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
35.834
UNSPSC
26101201
EAN
0781568204412
Horse Power
100HP
Frame Size
368AT
Sync RPM
2000/1800
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1179
Long Description
DC Motor; Shunt Wound; 100HP; 368AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 38.13" Overall Length
Base to Center Height
9 Inch | 228.6 Millimeter
Overall Length
38.13 Inch | 968.502 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter