Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D5040P

D50125P

D50125P SHUNT WOUND DC MOTOR ; 125HP 1750/2000RPM DC 407AT DPFG FX N

DC Motor; Shunt Wound; 125HP; 407AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 2-5/8" Shaft Diameter; 10" Base to Center Height; 40.13" Overall Length

Part #

D50125P

BDI #

126408

PRICE
$ 92,374.84 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
638.549
UNSPSC
26101201
EAN
0781568125403
Horse Power
125HP
Frame Size
407AT
Sync RPM
2000/1800
Voltage
500
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1459
Long Description
DC Motor; Shunt Wound; 125HP; 407AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 2-5/8" Shaft Diameter; 10" Base to Center Height; 40.13" Overall Length
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Base to Center Height
10 Inch | 254 Millimeter
Overall Length
40.13 Inch | 1019.302 Millimeter