Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D50150P-BV

D50150P-BV

D50150P-BV ; POR

DC Motor; Shunt Wound; 150HP; 407-9AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-5/8" Shaft Diameter; 10" Base to Center Height; 40.13" Overall Length

Part #

D50150P-BV

BDI #

126414

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
8.618
UNSPSC
26101201
EAN
0781568136164
Horse Power
150HP
Frame Size
407-9AT
Sync RPM
2000/1800
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1519
Long Description
DC Motor; Shunt Wound; 150HP; 407-9AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-5/8" Shaft Diameter; 10" Base to Center Height; 40.13" Overall Length
Overall Length
40.13 Inch | 1019.302 Millimeter
Base to Center Height
10 Inch | 254 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter