Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D50150P

D50150P

D50150P SHUNT WOUND DC MOTOR ; 150HP 1750/2000RPM DC 409AT DPFG F1 N

DC Motor; Shunt Wound; 150HP; 409AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 2-5/8" Shaft Diameter; 10" Base to Center Height; 44.63" Overall Length

Part #

D50150P

BDI #

126413

PRICE
$ 115,172.98 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
790.022
UNSPSC
26101201
EAN
0781568125410
Horse Power
150HP
Frame Size
409AT
Sync RPM
2000/1800
Voltage
500
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1139
Long Description
DC Motor; Shunt Wound; 150HP; 409AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 2-5/8" Shaft Diameter; 10" Base to Center Height; 44.63" Overall Length
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Base to Center Height
10 Inch | 254 Millimeter
Overall Length
44.63 Inch | 1133.602 Millimeter