Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D50200P2-BV

D50200P2-BV

D50200P2-BV MOTOR ; 0409AT 200 1750RPM 500 150

DC Motor; Shunt Wound; 200HP; 409AT Frame Size; 1750 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2-5/8" Shaft Diameter; 10" Base to Center Height; 43.88" Overall Length

Part #

D50200P2-BV

BDI #

26354746

PRICE
$ 125,136.72 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
820.862
UNSPSC
26101112
EAN
0781568918975
Horse Power
200HP
Frame Size
409AT
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1810
Long Description
DC Motor; Shunt Wound; 200HP; 409AT Frame Size; 1750 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2-5/8" Shaft Diameter; 10" Base to Center Height; 43.88" Overall Length
Base to Center Height
10 Inch | 254 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Overall Length
43.88 Inch | 1114.552 Millimeter