Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D5020RS-BV

D5020RS-BV

D5020RS-BV SHUNT WOUND DC MOTOR ; 20HP 1750RPM DC 2113ATZ DPG-FV

DC Motor; Shunt Wound; 20HP; MC2113ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 29.62" Overall Length

Part #

D5020RS-BV

BDI #

126430

PRICE
$ 43,634.28 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
199.093
UNSPSC
26101201
EAN
0781568462799
Horse Power
20HP
Frame Size
MC2113ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
439
Long Description
DC Motor; Shunt Wound; 20HP; MC2113ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 29.62" Overall Length
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
29.62 Inch | 752.348 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter