Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D50250P2-BV

D50250P2-BV

D50250P2-BV MOTOR, 250HP 1750/1900RPM DC 504-6AT DPBV F1 N (SMARTCATALOG)

DC Motor; Shunt Wound; 250HP; 504AT Frame Size; 1750 | 1900 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 3.249" Shaft Diameter; 12-1/2" Base to Center Height; 45-3/4" Overall Length

Part #

D50250P2-BV

BDI #

26362907

QTY

CATEGORY
Manufacturer Name
BALDOR-RELIANCE
Minimum Buy Quantity
1
Weight / US pound
2175.0
EAN
781568918982
Horse Power
250HP
Frame Size
504AT
Sync RPM
1750 | 1900
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
2216
Long Description
DC Motor; Shunt Wound; 250HP; 504AT Frame Size; 1750 | 1900 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 3.249" Shaft Diameter; 12-1/2" Base to Center Height; 45-3/4" Overall Length
Overall Length
45.75 Inch | 1162.05 Millimeter
Shaft Diameter
3.249 Inch | 82.525 Millimeter
Base to Center Height
12.5 Inch | 317.5 Millimeter