Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D50125P-BV

D5040P-BV

D5040P-BV SHUNT WOUND DC MOTOR ; 0328AT 40HP 1750RPM 500 150 DPBV F1

DC Motor; Shunt Wound; 40HP; 328AT Frame Size; 2200/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 34.63" Overall Length

Part #

D5040P-BV

BDI #

126450

PRICE
$ 51,692.56 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
376.417
UNSPSC
26101201
EAN
0781568204382
Horse Power
40HP
Frame Size
328AT
Sync RPM
2200/1800
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
889
Long Description
DC Motor; Shunt Wound; 40HP; 328AT Frame Size; 2200/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 34.63" Overall Length
Overall Length
34.63 Inch | 879.602 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center Height
8 Inch | 203.2 Millimeter