Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D5050R

D5050R

D5050R SHUNT WOUND DC MOTOR ; 50 1750 MC2812ATZ DPG 500V

DC Motor; Shunt Wound; 50HP; MC2812ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 37.38" Overall Length

Part #

D5050R

BDI #

126458

PRICE
$ 42,415.32 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
362.4
EAN
0781568463000
Horse Power
50HP
Frame Size
MC2812ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
800
Long Description
DC Motor; Shunt Wound; 50HP; MC2812ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 37.38" Overall Length
Shaft Diameter
2.374 Inch | 60.3 Millimeter
Overall Length
37.38 Inch | 949.452 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter