Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D50B72

D50B72

D50B72 SPROCKET ; SB 15/16"

Roller Chain Sprocket; 50-2 Chain; 72 Teeth; 2 Row of Teeth; Hardened Teeth; 14.69" Outside Diameter; 14.329" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

D50B72

BDI #

913351

PRICE
$ 704.08 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
25.64
UNSPSC
31171901
EAN
0097039365378
Chain Size
50-2
Number of Teeth
72
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
25.696
Long Description
Roller Chain Sprocket; 50-2 Chain; 72 Teeth; 2 Row of Teeth; Hardened Teeth; 14.69" Outside Diameter; 14.329" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
14.329 Inch | 363.957 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
14.69 Inch | 373.126 Millimeter