Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D5507P

D5507P

D5507P DC MOTOR ; 2110AT 7.5HP 1750RPM 500 300 TEFC F1

DC Motor; Shunt Wound; 7-1/2HP; 2110AT Frame Size; 2400/1800 Sync RPM; 500 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 28.8" Overall Length

Part #

D5507P

BDI #

126485

PRICE
$ 25,746.20 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
140.59
UNSPSC
26101201
EAN
0781568136249
Horse Power
7-1/2HP
Frame Size
2110AT
Sync RPM
2400/1800
Voltage
500
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
319
Long Description
DC Motor; Shunt Wound; 7-1/2HP; 2110AT Frame Size; 2400/1800 Sync RPM; 500 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 28.8" Overall Length
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
28.8 Inch | 731.52 Millimeter