Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D5515P

D5515P

D5515P SHUNT WOUND DC MOTOR ; 0288AT 15HP 1750RPM 500 300 TEFC F1

DC Motor; Shunt Wound; 15HP; 288AT Frame Size; 2400/1800 Sync RPM; 500 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 35.84" Overall Length

Part #

D5515P

BDI #

126489

PRICE
$ 37,434.28 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
285.39
EAN
0781568125120
Horse Power
15HP
Frame Size
288AT
Sync RPM
2400/1800
Voltage
500
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
629
Long Description
DC Motor; Shunt Wound; 15HP; 288AT Frame Size; 2400/1800 Sync RPM; 500 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 35.84" Overall Length
Overall Length
35.84 Inch | 910.336 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter