Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C5-RSA4-20-09

D6-RSA4-72-09

D6-RSA4-72-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 35DEG 72" WIDE BELT CEMA D

Idler Assembly, Conveyor; 72" Belt Width; 6" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

D6-RSA4-72-09

BDI #

21979472

PRICE
$ 1,772.90 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
117.007
UNSPSC
24101717
EAN
0697950854564
Product Name
Idler Assembly
Product Type
Return Self Aligner
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 72" Belt Width; 6" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Belt Width
72 Inch | 1828.8 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2057.4 Millimeter
Roller Width
26 Inch | 660.4 Millimeter
Overall Length
84.5 Inch | 2146.3 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter