Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D820K3.25

D820K3.25

D820K3.25 CHAIN ; POR ACETAL CHAIN 1.50IN P

820; Plastic with Gripper Retainer; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Plain Acetal Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate

Part #

1240530

BDI #

18143241

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.254
UNSPSC
31151615
EAN
0698210603496
Chain Size
820
Basic Construction
Plastic with Gripper Retainer
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Plain Acetal
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
D820 3.25
Weight / LBS
0.56
Long Description
820; Plastic with Gripper Retainer; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Plain Acetal Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate
Chain Width
3.25 Inch | 82.55 Millimeter
Base Width
1.64 Inch | 41.656 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter