Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DH-074E

DH-074E

DH-074E DEPOSITORY SAFE ; SENTRY SAFE

Depository Safe | Capacity - 0.94 Cubic Feet | Interior Size - 10.5" H X 13.7" W X 11.3" D | Exterior Size - 20" H X 14" W X 15.6" D | Lock Type - Digital | Peril Type - Security | Material - Solid Steel | Depository Safe DH-074E Is a Must Have For Secure Storage Of Your Business Assets | The DH-074E Is Uniquely Designed To Protect Cash Receipts, Deposit Slips and Other Valuables Against Theft and Burglaries At The Point Of Purchase | The DH-074E Provides Reliable Security With a Relocking Device To Defend Against Drill Attacks and a Time Delay To Prevent Unauthorized After Hours Access | Features - Digital Lock; Anti-Drill Door; Anti-Fish Hopper; Steel Construction; 3 Live-Locking Bolts; Bolt Down Hardware

Part #

DH-074E

BDI #

24947459

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
43.1
UNSPSC
56101520
Noun
Depository Safe
Manufacturer URL
https://www.sentrysafe.com
Weight / LBS
95
Product Detail
Depository Safe
Product Specification
Capacity - 0.94 Cubic Feet | Interior Size - 10.5" H X 13.7" W X 11.3" D | Exterior Size - 20" H X 14" W X 15.6" D | Lock Type - Digital | Peril Type - Security | Material - Solid Steel
Long Description
Depository Safe | Capacity - 0.94 Cubic Feet | Interior Size - 10.5" H X 13.7" W X 11.3" D | Exterior Size - 20" H X 14" W X 15.6" D | Lock Type - Digital | Peril Type - Security | Material - Solid Steel | Depository Safe DH-074E Is a Must Have For Secure Storage Of Your Business Assets | The DH-074E Is Uniquely Designed To Protect Cash Receipts, Deposit Slips and Other Valuables Against Theft and Burglaries At The Point Of Purchase | The DH-074E Provides Reliable Security With a Relocking Device To Defend Against Drill Attacks and a Time Delay To Prevent Unauthorized After Hours Access | Features - Digital Lock; Anti-Drill Door; Anti-Fish Hopper; Steel Construction; 3 Live-Locking Bolts; Bolt Down Hardware